- 10.08 in Inside Diameter
| I.D. | 10.08 in, 256 mm |
| Bolt Hole Diameter | 0.42 in, 10.71 mm |
| Center Height | 6.28 in, 159.6 mm |
| Width | 2 in, 50.8 mm |
| Weight | 6.2 LB |
| EAN or UPC | 742330199633 |
| I.D. | 10.08 in, 256 mm |
| Bolt Hole Diameter | 0.42 in, 10.71 mm |
| Center Height | 6.28 in, 159.6 mm |
| Width | 2 in, 50.8 mm |
| Weight | 6.2 LB |
| EAN or UPC | 742330199633 |