Skip to content Skip to navigation menu
Elbow

P235771

Elbow
Item #110281415
  • 3.93 in Outside Diameter
Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.93 in Outside Diameter
O.D. 3.93 in, 99.75 mm
Radius 4.5 in, 114.3 mm
Material Stainless Steel
Leg Length 1 4.5 in, 114.3 mm
Connection OD-OD
Weight 2.0 LB
EAN or UPC 742330972373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison