- 4.99 in Outside Diameter
| Connection | OD-OD |
| Leg Length 1 | 5.5 in, 139.7 mm |
| O.D. | 4.99 in, 126.75 mm |
| Material | Stainless Steel |
| Radius | 5.5 in, 139.7 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330972380 |
| Connection | OD-OD |
| Leg Length 1 | 5.5 in, 139.7 mm |
| O.D. | 4.99 in, 126.75 mm |
| Material | Stainless Steel |
| Radius | 5.5 in, 139.7 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330972380 |