- 13.75 in Length
- 14.05 in Outside Diameter
| Primary Application | MACK MP7 |
| Outer Diameter (in) | 14.05 |
| Length (in) | 13.75 |
| Length | 13.75 in, 349.3 mm |
| Length (mm) | 349.3 |
| Outer Diameter (mm) | 356.9 |
| Weight | 62.0 LB |
| EAN or UPC | 7423302312276 |
| Primary Application | MACK MP7 |
| Outer Diameter (in) | 14.05 |
| Length (in) | 13.75 |
| Length | 13.75 in, 349.3 mm |
| Length (mm) | 349.3 |
| Outer Diameter (mm) | 356.9 |
| Weight | 62.0 LB |
| EAN or UPC | 7423302312276 |