- 18.31 in Length
- 12.76 in Outside Diameter
| Outer Diameter (mm) | 324.1 |
| Outer Diameter (in) | 12.76 |
| Primary Application | NAVISTAR MAXXFORCE 9/DT |
| Length | 18.31 in, 465.1 mm |
| Length (mm) | 465.1 |
| Length (in) | 18.31 |
| Weight | 50.0 LB |
| EAN or UPC | 7423302312962 |
| Outer Diameter (mm) | 324.1 |
| Outer Diameter (in) | 12.76 |
| Primary Application | NAVISTAR MAXXFORCE 9/DT |
| Length | 18.31 in, 465.1 mm |
| Length (mm) | 465.1 |
| Length (in) | 18.31 |
| Weight | 50.0 LB |
| EAN or UPC | 7423302312962 |