- 27.56 in Length
- 11.26 in Outside Diameter
| Primary Application | NAVISTAR MAXXFORCE 7/DT |
| Length | 27.56 in, 700 mm |
| Outer Diameter (in) | 11.26 |
| Outer Diameter (mm) | 286 |
| Length (mm) | 700 |
| Length (in) | 27.56 |
| Weight | 51.0 LB |
| EAN or UPC | 7423302312412 |
| Primary Application | NAVISTAR MAXXFORCE 7/DT |
| Length | 27.56 in, 700 mm |
| Outer Diameter (in) | 11.26 |
| Outer Diameter (mm) | 286 |
| Length (mm) | 700 |
| Length (in) | 27.56 |
| Weight | 51.0 LB |
| EAN or UPC | 7423302312412 |