- 13.63 in Length
- 11.75 in Outside Diameter
| Outer Diameter (in) | 11.75 |
| Outer Diameter (mm) | 298.5 |
| Length (in) | 13.63 |
| Length | 13.63 in, 346.2 mm |
| Length (mm) | 346.2 |
| Primary Application | CUMMINS ISC PACCAR PX8 |
| Weight | 44.0 LB |
| EAN or UPC | 7423302313198 |
| Outer Diameter (in) | 11.75 |
| Outer Diameter (mm) | 298.5 |
| Length (in) | 13.63 |
| Length | 13.63 in, 346.2 mm |
| Length (mm) | 346.2 |
| Primary Application | CUMMINS ISC PACCAR PX8 |
| Weight | 44.0 LB |
| EAN or UPC | 7423302313198 |