- 15.13 in Length
- 13.25 in Outside Diameter
| Length | 15.13 in, 384.3 mm |
| Length (in) | 15.13 |
| Outer Diameter (mm) | 336.6 |
| Primary Application | CUMMINS ISX PACCAR MX13 |
| Length (mm) | 384.3 |
| Outer Diameter (in) | 13.25 |
| Weight | 50.0 LB |
| EAN or UPC | 7423302313020 |
| Length | 15.13 in, 384.3 mm |
| Length (in) | 15.13 |
| Outer Diameter (mm) | 336.6 |
| Primary Application | CUMMINS ISX PACCAR MX13 |
| Length (mm) | 384.3 |
| Outer Diameter (in) | 13.25 |
| Weight | 50.0 LB |
| EAN or UPC | 7423302313020 |