- 11.9 in Length
- 13.25 in Outside Diameter
| Primary Application | CUMMINS ISX |
| Length (in) | 11.9 |
| Outer Diameter (mm) | 336.6 |
| Length | 11.9 in, 302.3 mm |
| Outer Diameter (in) | 13.25 |
| Length (mm) | 302.3 |
| Weight | 40.0 LB |
| EAN or UPC | 7423302313884 |
| Primary Application | CUMMINS ISX |
| Length (in) | 11.9 |
| Outer Diameter (mm) | 336.6 |
| Length | 11.9 in, 302.3 mm |
| Outer Diameter (in) | 13.25 |
| Length (mm) | 302.3 |
| Weight | 40.0 LB |
| EAN or UPC | 7423302313884 |