- 21.48 in Length
- 14.47 in Outside Diameter
| Length (mm) | 545.6 |
| Length | 21.48 in, 545.6 mm |
| Outer Diameter (mm) | 367.5 |
| Primary Application | CATERPILLAR C13/C15 |
| Length (in) | 21.48 |
| Outer Diameter (in) | 14.47 |
| Weight | 62.0 LB |
| EAN or UPC | 7423302313266 |
| Length (mm) | 545.6 |
| Length | 21.48 in, 545.6 mm |
| Outer Diameter (mm) | 367.5 |
| Primary Application | CATERPILLAR C13/C15 |
| Length (in) | 21.48 |
| Outer Diameter (in) | 14.47 |
| Weight | 62.0 LB |
| EAN or UPC | 7423302313266 |