- Primary Filter
| Outside Dia. | 8.39 in, 213 mm |
| Inner Diameter (in) | 5.79 |
| Outer Diameter (in) | 8.39 |
| Length (mm) | 229 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 9.02 |
| Bolt Hole Diameter (mm) | 17 mm |
| Element Description | Air Primary |
| Overall Length (mm) | 241 |
| Length | 9.02 in, 229 mm |
| Outer Diameter (mm) | 213 |
| Inner Diameter (mm) | 147 |
| Bolt Hole Diameter (in) | 0.67 in |
| Overall Length (in) | 9.49 |
| Style | Round |
| Media Type | Cellulose |
| O.D. | 8.39 in, 213 mm |
| Efficiency | 99.9 |
| Overall Length | 9.49 in, 241 mm |
| I.D. | 5.79 in, 147 mm |
| Bolt Hole Diameter | 0.67 in, 17 mm |
| Type | Primary |
| Weight | 3.4 LB |
| EAN or UPC | 742330032688 |
-
Prop 65


