- Primary Filter
| Length (mm) | 152 |
| Inner Diameter (mm) | 67 |
| Overall Length (in) | 6.3 |
| Length | 5.98 in, 152 mm |
| Length (in) | 5.98 |
| Outer Diameter (mm) | 133 |
| Bolt Hole Diameter (mm) | 13 mm |
| Outer Diameter (in) | 5.24 |
| Outside Dia. | 5.24 in, 133 mm |
| Element Description | Air Primary |
| Overall Length (mm) | 160 |
| Bolt Hole Diameter (in) | 0.51 in |
| Inner Diameter (in) | 2.64 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 2.64 in, 67 mm |
| Bolt Hole Diameter | 0.51 in, 13 mm |
| Type | Primary |
| Overall Length | 6.3 in, 160 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 5.24 in, 133 mm |
| Style | Round |
| Weight | 1.0 LB |
| EAN or UPC | 742330032695 |
-
Prop 65


