- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.91 in |
| Bolt Hole Diameter (mm) | 23 mm |
| Length (mm) | 508 |
| Outer Diameter (mm) | 307 |
| Inner Diameter (in) | 7.72 |
| Inner Diameter (mm) | 196 |
| Outer Diameter (in) | 12.09 |
| Element Description | Air Primary |
| Overall Length (mm) | 521 |
| Overall Length (in) | 20.51 |
| Length | 20 in, 508 mm |
| Length (in) | 20 |
| Outside Dia. | 12.09 in, 307 mm |
| Style | Round |
| Efficiency | 99.9 |
| Overall Length | 20.51 in, 521 mm |
| Type | Primary |
| I.D. | 7.72 in, 196 mm |
| Bolt Hole Diameter | 0.91 in, 23 mm |
| O.D. | 12.09 in, 307 mm |
| Media Type | Cellulose |
| Weight | 10.2 LB |
| EAN or UPC | 742330032725 |
-
Prop 65


