- Filter
applications
- HITACHI 4234793
| Height (mm) | 51 |
| Width (mm) | 163 |
| Width (in) | 6.42 |
| Length (mm) | 220 |
| Length | 8.66 in, 220 mm |
| Width | 6.42 in, 163 mm |
| Height (in) | 2.01 |
| Length (in) | 8.66 |
| Height | 2.01 in, 51 mm |
| Efficiency Test Std | JIS D 1612 |
| Media Type | Cellulose |
| Efficiency | 99 |
| Style | Panel |
| Weight | 0.84 LB |
| EAN or UPC | 742330964187 |

