- Ventilation Filter
applications
- VOLVO 11703979
| Length (in) | 17.13 |
| Height | 1.73 in, 44 mm |
| Width | 4.84 in, 123 mm |
| Length (mm) | 435 |
| Height (in) | 1.73 |
| Length | 17.13 in, 435 mm |
| Efficiency Test Std | JIS D 1612 |
| Width (mm) | 123 |
| Width (in) | 4.84 |
| Height (mm) | 44 |
| Media Type | Cotton |
| Type | Ventilation |
| Style | Panel |
| Efficiency | 99 |
| Weight | 0.7 LB |
| EAN or UPC | 742330194386 |

