- 2.48 in Inside Diameter
- 4.17 in Outside Diameter
| I.D. | 2.48 in, 63 mm |
| Media Type | Cellulose |
| Length | 2.24 in, 57 mm |
| Primary Application | VOLVO 11707077 |
| O.D. | 4.17 in, 106 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330194409 |
| I.D. | 2.48 in, 63 mm |
| Media Type | Cellulose |
| Length | 2.24 in, 57 mm |
| Primary Application | VOLVO 11707077 |
| O.D. | 4.17 in, 106 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330194409 |