- Ventilation Filter
applications
- KOMATSU 77Z9700010
| Height | 0.75 in, 19 mm |
| Length | 7.83 in, 199 mm |
| Width (in) | 7.95 |
| Length (mm) | 199 |
| Height (in) | 0.75 |
| Width (mm) | 202 |
| Length (in) | 7.83 |
| Width | 7.95 in, 202 mm |
| Efficiency Test Std | JIS D 1612 |
| Height (mm) | 19 |
| Efficiency | 99 |
| Style | Panel |
| Type | Ventilation |
| Weight | 0.45 LB |
| EAN or UPC | 742330198483 |

