- Ventilation Filter
applications
- HITACHI 4632689
| Width (mm) | 203 |
| Length (mm) | 317 |
| Depth (in) | 2.95 |
| Length | 12.48 in, 317 mm |
| Length (in) | 12.48 |
| Width | 7.99 in, 203 mm |
| Width (in) | 7.99 |
| Efficiency Test Std | JIS D 1612 |
| Depth (mm) | 75 |
| Depth | 2.95 in, 75 mm |
| Efficiency | 99 |
| Type | Ventilation |
| Weight | 1.3 LB |
| EAN or UPC | 7423309886640 |

