- 2.68 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Efficiency 50% | 22.95 micron |
| Efficiency Beta 75 | 50 micron |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Outer Diameter (mm) | 68 |
| Gasket ID (in) | 2.2 |
| Efficiency 95% | 40 micron |
| Length | 3.35 in, 85 mm |
| Outer Diameter (in) | 2.68 |
| Collapse Burst (in) | 6.9 |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Gasket OD (in) | 2.52 |
| Media Type | Cellulose |
| Gasket OD (mm) | 64 |
| Efficiency Test Std | JIS D 1611 |
| Efficiency 90% | 33.87 micron |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Anti-Drainback Valve | Yes |
| Primary Application | MITSUBISHI MD135737 |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Gasket ID (mm) | 56 |
| Efficiency Beta | 50 Micron @ Beta 75 |
| Thread Size | M20 x 1.5 |
| Length (mm) | 85 |
| Length (in) | 3.35 |
| Collapse Burst (mm) | 100 |
| O.D. | 2.68 in, 68 mm |
| Gasket I.D. | 2.2 in, 56 mm |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Gasket O.D. | 2.52 in, 64 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Bypass Valve | Yes |
| Weight | 0.3 LB |
| EAN or UPC | 742330109533 |

