- 2.56 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
| Bypass Valve Setting HR (BAR) | 15 bar |
| Efficiency Test Std | JIS D 1611 |
| Gasket OD (in) | 2.49 |
| Gasket ID (in) | 2.19 |
| Anti-Drainback Valve | Yes |
| Length | 2.91 in, 74 mm |
| Efficiency 50% | 20 micron |
| Length (in) | 2.91 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Outer Diameter (in) | 2.56 |
| Thread Size | 3/4-16 |
| Outer Diameter (mm) | 65 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Length (mm) | 74 |
| Gasket ID (mm) | 55.5 |
| O.D. | 2.56 in, 65 mm |
| Collapse Burst (in) | 6.9 |
| Gasket OD (mm) | 63.2 |
| Collapse Burst (mm) | 100 |
| Primary Application | TOYOTA 9091503001 |
| Type | Full-Flow |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Gasket I.D. | 2.19 in, 55.5 mm |
| Gasket O.D. | 2.49 in, 63.2 mm |
| Bypass Valve | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 742330109571 |

