- 3.54 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Efficiency Beta | 35 Micron @ Beta 75 |
| Outer Diameter (in) | 3.54 |
| Bypass Valve Setting HR (PSI) | 1.3 psi |
| Length | 3.94 in, 100 mm |
| Efficiency 50% | 15 micron |
| Efficiency 95% | 30 micron |
| Anti-Drainback Valve | Yes |
| Gasket OD (mm) | 86 |
| Gasket ID (in) | 2.99 |
| O.D. | 3.54 in, 90 mm |
| Efficiency Test Std | JIS D 1611 |
| Primary Application | ISUZU 8944309830 |
| Bypass Valve Setting LR (BAR) | 0.9 bar |
| Bypass Valve Setting HR (BAR) | 19 bar |
| Collapse Burst (mm) | 100 |
| Length (mm) | 100 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 90 |
| Length (in) | 3.94 |
| Thread Size | M20 x 1.5 |
| Gasket ID (mm) | 76 |
| Efficiency 99% | 40 micron |
| Gasket OD (in) | 3.39 |
| Media Type | Cellulose |
| Efficiency Beta 75 | 35 micron |
| Bypass Valve Setting LR (PSI) | 13 psi |
| Gasket O.D. | 3.39 in, 86 mm |
| Bypass Valve | Yes |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 2.99 in, 76 mm |
| Bypass Valve Setting LR | 13.05 psi, 0.9 bar |
| Type | Full-Flow |
| Bypass Valve Setting HR | 18.85 psi, 1.3 bar |
| Weight | 0.95 LB |
| EAN or UPC | 742330111000 |

