- 3.15 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Thread Size | M20 x 1.5 |
| Primary Application | HONDA 15400PH1014 |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Gasket OD (in) | 2.48 |
| Outer Diameter (in) | 3.15 |
| Length | 3.94 in, 100 mm |
| Length (mm) | 100 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Length (in) | 3.94 |
| Gasket ID (mm) | 46 |
| Outer Diameter (mm) | 80 |
| Anti-Drainback Valve | Yes |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Gasket OD (mm) | 63 |
| Collapse Burst (mm) | 100 |
| O.D. | 3.15 in, 80 mm |
| Collapse Burst (in) | 6.9 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Efficiency 99% | 37 micron |
| Efficiency Test Std | JIS D 1611 |
| Gasket ID (in) | 1.81 |
| Type | Full-Flow |
| Bypass Valve | Yes |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Spin-On |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Gasket O.D. | 2.48 in, 63 mm |
| Gasket I.D. | 1.81 in, 46 mm |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330109809 |

