- 1.14 in Outside Diameter
- Cartridge Style
| Length (mm) | 85 |
| O.D. | 1.14 in, 29 mm |
| Length (in) | 3.35 |
| Style | Cartridge |
| Media Type | Cellulose |
| Outer Diameter (mm) | 29 |
| I.D. | 0.52 in, 13.2 mm |
| Length | 3.35 in, 85 mm |
| Efficiency Test Std | JIS D 1611 |
| Inner Diameter (mm) | 13.2 |
| Inner Diameter (in) | 0.52 |
| Outer Diameter (in) | 1.14 |
| Efficiency 50% | 12 micron |
| Weight | 0.05 LB |
| EAN or UPC | 742330110430 |

