Product details
- 3.15 in Outside Diameter
- M20 x 1.5 Thread Size
- Spin-On Style
Specifications
O.D. | 3.15 in, 80 mm |
Length (mm) | 100 |
Collapse Burst | 100.08 psi, 6.9 bar |
Outer Diameter (in) | 3.15 |
Gasket ID (in) | 2.24 |
Length | 3.94 in, 100 mm |
Media Type | Cellulose |
Gasket O.D. | 2.5 in, 63.5 mm |
Gasket OD (mm) | 63.5 |
Gasket I.D. | 2.24 in, 57 mm |
Efficiency Test Std | JIS D 1611 |
Collapse Burst (mm) | 100 mm |
Style | Spin-On |
Gasket OD (in) | 2.5 |
Efficiency 99% | 16 micron |
Length (in) | 3.94 |
Collapse Burst (in) | 6.9 in |
Thread Size | M20 x 1.5 |
Outer Diameter (mm) | 80 |
Efficiency 50% | 10 micron |
Gasket ID (mm) | 57 |
Weight | 0.8 LB |
EAN or UPC | 742330110454 |