text.skipToContent text.skipToNavigation


P502172

Hydraulic Cartridge

Item #100179555
each

Product details

  • Hydraulic Cartridge
  • 1.4100" ID x 2.870" OD x 4.450" Long
  • Primary Application: Hitachi 4159320

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.87 in
Length 4.45 in
Primary Application Hitachi 4159320
I.D. 1.41 in
Weight 0.475 LB
EAN or UPC 742330110942

You May Also Like