- 3.74 in Outside Diameter
- Cartridge Style
| Length (in) | 7.05 |
| Outer Diameter (in) | 3.74 |
| Length (mm) | 179 |
| Outer Diameter (mm) | 95 |
| I.D. | 1.97 in, 50 mm |
| Inner Diameter (in) | 1.97 |
| Inner Diameter (mm) | 50 |
| Media Type | Cellulose |
| Length | 7.05 in, 179 mm |
| O.D. | 3.74 in, 95 mm |
| Efficiency 50% | 16 micron |
| Efficiency Test Std | JIS D 1611 |
| Style | Cartridge |
| Weight | 0.625 LB |
| EAN or UPC | 742330111208 |

