- 5.25 in Outside Diameter
- M48 x 2 Thread Size
- Spin-On Style
| Length (in) | 6.85 |
| Anti-Drainback Valve | No |
| O.D. | 5.25 in, 133.4 mm |
| I.D. | 3.54 in, 90 mm |
| Media Type | Cellulose |
| Gasket ID (in) | 4.41 |
| Outer Diameter (in) | 5.25 |
| Inner Diameter (in) | 3.54 |
| Gasket ID (mm) | 112 |
| Outer Diameter (mm) | 133.4 |
| Primary Application | HITACHI 4205684 |
| Inner Diameter (mm) | 90 |
| Thread Size | M48 x 2 |
| Length | 6.85 in, 174 mm |
| Efficiency Beta 2 | 7 micron |
| Efficiency Beta | 7 Micron @ Beta 2 |
| Length (mm) | 174 |
| Bypass Valve | NO |
| Style | Spin-On |
| Gasket I.D. | 4.41 in, 112 mm |
| Weight | 2.95 LB |
| EAN or UPC | 742330205488 |

