Skip to content Skip to navigation menu
Cartridge Fuel Filter

P502420

Cartridge Fuel Filter
Item #110974915
  • 3.35 in Outside Diameter
  • Cartridge Style
Cartridge Fuel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.35 in Outside Diameter
  • Cartridge Style
Collapse Burst (in) 6.9 in
Style Cartridge
Length 2.81 in, 71.3 mm
Outer Diameter (mm) 85
Length (in) 2.81
Efficiency 50% 74 micron
Inner Diameter (in) 0.75
Outer Diameter (in) 3.35
Collapse Burst (mm) 100 mm
Efficiency Test Std JIS D 1617
Media Type Wire Mesh
I.D. 0.75 in, 19 mm
Collapse Burst 100.08 psi, 6.9 bar
Length (mm) 71.3
Inner Diameter (mm) 19
O.D. 3.35 in, 85 mm
Weight 0.478 LB
EAN or UPC 742330197790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison