- 3.94 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 11.75 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| O.D. | 3.94 in, 100 mm |
| Efficiency Beta 75 | 15 micron |
| Efficiency 50% | 4 micron |
| Efficiency Test Std | ISO 4548-12, JIS D 1617 |
| Length (in) | 3.78 |
| Style | Cartridge |
| Collapse Burst (mm) | 100 mm |
| Length | 3.78 in, 96 mm |
| Length (mm) | 96 |
| Outer Diameter (mm) | 100 |
| Outer Diameter (in) | 3.94 |
| Inner Diameter (in) | 0.46 |
| Collapse Burst (in) | 6.9 in |
| I.D. | 0.46 in, 11.75 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330198452 |

