- 7.09 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 180 |
| Collapse Burst (in) | 6.9 |
| Length | 7.87 in, 200 mm |
| O.D. | 7.09 in, 180 mm |
| Media Type | Synthetic |
| Outer Diameter (in) | 7.09 |
| I.D. | 4.33 in, 110 mm |
| Inner Diameter (in) | 4.33 |
| Efficiency Beta | 4 Micron @ Beta 2, 15 Micron @ Beta 20, 20 Micron @ Beta 75 |
| Collapse Burst (mm) | 100 |
| Efficiency Test Std | ISO 4548-12, JIS D 1611 |
| Length (in) | 7.87 |
| Efficiency Beta 75 | 20 micron |
| Length (mm) | 200 |
| Efficiency Beta 2 | 4 micron |
| Inner Diameter (mm) | 110 |
| Efficiency Beta 20 | 15 micron |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 3.84 LB |
| EAN or UPC | 742330200674 |

