- 3.7 in Outside Diameter
- Cartridge Style
| Efficiency Beta 20 | 7 micron |
| Collapse Burst (in) | 6.9 in |
| Inner Diameter (mm) | 24 |
| Efficiency Test Std | JIS D 1617, ISO 4548-12 |
| Outer Diameter (in) | 3.7 |
| Length (in) | 6.1 |
| Media Type | Cellulose |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Outer Diameter (mm) | 94 |
| Collapse Burst (mm) | 100 mm |
| Efficiency Beta 75 | 10 micron |
| Efficiency 95% | 7 micron |
| Length (mm) | 155 |
| I.D. | 0.94 in, 24 mm |
| Length | 6.1 in, 155 mm |
| O.D. | 3.7 in, 94 mm |
| Inner Diameter (in) | 0.94 |
| Weight | 0.75 LB |
| EAN or UPC | 742330202470 |

