- 4.53 in Outside Diameter
- Full-Flow
- 1 1/2-12 Thread Size
- Spin-On Style
| Anti-Drainback Valve | Yes |
| Gasket ID (in) | 3.86 |
| Thread Size | 1 1/2-12 |
| Primary Application | DAEWOO 65055105020 |
| O.D. | 4.53 in, 115 mm |
| Gasket ID (mm) | 98 |
| Efficiency 95% | 27 micron |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 115 |
| Efficiency 99% | 39 micron |
| Gasket OD (mm) | 111 |
| Outer Diameter (in) | 4.53 |
| Gasket OD (in) | 4.37 |
| Efficiency 50% | 17 micron |
| Length (mm) | 247 |
| Media Type | Cellulose |
| Collapse Burst (mm) | 100 |
| Efficiency Test Std | ISO 16889 |
| Length | 9.72 in, 247 mm |
| Length (in) | 9.72 |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Type | Full-Flow |
| Gasket I.D. | 3.86 in, 98 mm |
| Gasket O.D. | 4.37 in, 111 mm |
| Weight | 2.983 LB |
| EAN or UPC | 742330202531 |

