- 3.66 in Outside Diameter
- Full-Flow
- M22 x 1.5 Thread Size
- Spin-On Style
| Length | 6.5 in, 165 mm |
| Outer Diameter (mm) | 93 |
| Efficiency 50% | 17 micron |
| Outer Diameter (in) | 3.66 |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Collapse Burst (in) | 6.9 |
| Collapse Burst (mm) | 100 |
| Primary Application | JCB 32004133 |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Gasket OD (mm) | 89 |
| Anti-Drainback Valve | Yes |
| Efficiency Test Std | ISO 16889 |
| Length (in) | 6.5 |
| Gasket ID (in) | 3.19 |
| Media Type | Cellulose |
| Thread Size | M22 x 1.5 |
| Length (mm) | 165 |
| O.D. | 3.66 in, 93 mm |
| Gasket OD (in) | 3.5 |
| Gasket ID (mm) | 81 |
| Type | Full-Flow |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 3.19 in, 81 mm |
| Bypass Valve | Yes |
| Style | Spin-On |
| Gasket O.D. | 3.5 in, 89 mm |
| Weight | 1.52 LB |
| EAN or UPC | 742330202456 |

