- 4.92 in Outside Diameter
- 1 3/8-12 Thread Size
- Spin-On Style
| Style | Spin-On |
| O.D. | 4.92 in, 125 mm |
| Media Type | Cellulose |
| Thread Size | 1 3/8-12 |
| Length (in) | 10.83 |
| Efficiency Beta 75 | 4 micron |
| Efficiency Test Std | ISO 4548-12 |
| Gasket O.D. | 4.33 in, 110 mm |
| Outer Diameter (mm) | 125 |
| Gasket I.D. | 3.86 in, 98 mm |
| Length | 10.83 in, 275 mm |
| Collapse Burst (mm) | 100 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Outer Diameter (in) | 4.92 |
| Collapse Burst (in) | 6.9 in |
| Length (mm) | 275 |
| Weight | 3.676 LB |
| EAN or UPC | 7423302074822 |

