- 3.66 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
| Collapse Burst (in) | 6.9 |
| Efficiency Test Std | ISO 4548-12 |
| Gasket ID (mm) | 62 |
| Length | 6.5 in, 165 mm |
| Gasket ID (in) | 2.44 |
| Anti-Drainback Valve | Yes |
| Outer Diameter (in) | 3.66 |
| O.D. | 3.66 in, 93 mm |
| Length (in) | 6.5 |
| Length (mm) | 165 |
| Outer Diameter (mm) | 93 |
| Bypass Valve Setting HR (BAR) | 17 bar |
| Thread Size | 1-16 UN |
| Gasket OD (in) | 2.64 |
| Bypass Valve Setting LR (PSI) | 11 psi |
| Bypass Valve Setting HR (PSI) | 1.2 psi |
| Media Type | Synthetic |
| Bypass Valve Setting LR (BAR) | 0.76 bar |
| Efficiency 99% | 15 micron |
| Collapse Burst (mm) | 100 |
| Gasket OD (mm) | 67 |
| Bypass Valve Setting LR | 11.02 psi, 0.76 bar |
| Type | Full-Flow |
| Bypass Valve Setting HR | 17.4 psi, 1.2 bar |
| Style | Spin-On |
| Bypass Valve | Yes |
| Gasket O.D. | 2.64 in, 67 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 2.0 LB |
| EAN or UPC | 742330964873 |
-
Prop 65


