- 3.39 in Outside Diameter
- M12 x 1.5 Thread Size
- Spin-On Style
| O.D. | 3.39 in, 86 mm |
| Length (mm) | 143 |
| Media Type | Cellulose |
| Thread Size | M12 x 1.5 |
| Efficiency Beta 75 | 4 micron |
| Length | 5.63 in, 143 mm |
| Collapse Burst (in) | 6.9 in |
| Style | Spin-On |
| Length (in) | 5.63 |
| Efficiency Test Std | ISO 4548-12 |
| Collapse Burst (mm) | 100 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Outer Diameter (in) | 3.39 |
| Outer Diameter (mm) | 86 |
| Weight | 1.3 LB |
| EAN or UPC | 742330964880 |

