- 3.66 in Outside Diameter
- M16 x 1.5 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 93 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Collapse Burst (mm) | 100 mm |
| Thread Size | M16 x 1.5 |
| Collapse Burst (in) | 6.9 in |
| Style | Spin-On |
| Media Type | Cellulose |
| O.D. | 3.66 in, 93 mm |
| Efficiency Beta 75 | 8 micron |
| Length | 5.51 in, 140 mm |
| Length (mm) | 140 |
| Efficiency 50% | 3 micron |
| Outer Diameter (in) | 3.66 |
| Efficiency Test Std | ISO 4548-12 |
| Length (in) | 5.51 |
| Weight | 1.4 LB |
| EAN or UPC | 7423309646824 |

