- 1.3 in Inside Diameter
- 1.85 in Outside Diameter
| Primary Application | KOMATSU 20Y6021470 |
| O.D. | 1.85 in, 47 mm |
| Inner Diameter (in) | 1.3 |
| Outer Diameter (in) | 1.85 |
| Inner Diameter (mm) | 33 |
| Length (in) | 0.91 |
| I.D. | 1.3 in, 33 mm |
| Length | 0.91 in, 23 mm |
| Outer Diameter (mm) | 47 |
| Length (mm) | 23 |
| Weight | 0.094 LB |
| EAN or UPC | 742330964972 |

