- 2.05 in Outside Diameter
- Cartridge Style
| Length | 2.05 in, 52 mm |
| Collapse Burst (mm) | 100 |
| Inner Diameter (mm) | 38 |
| Inner Diameter (in) | 1.5 |
| Collapse Burst (in) | 6.9 |
| I.D. | 1.5 in, 38 mm |
| Outer Diameter (mm) | 52 |
| Length (mm) | 52 |
| Media Type | Cellulose |
| Length (in) | 2.05 |
| Efficiency Beta | 7 Micron @ Beta 2, 16 Micron @ Beta 75 |
| Efficiency Beta 2 | 7 micron |
| O.D. | 2.05 in, 52 mm |
| Efficiency Beta 75 | 16 micron |
| Outer Diameter (in) | 2.05 |
| Efficiency Test Std | ISO 4548-12 |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330965610 |

