- 4.25 in Outside Diameter
- In-Line Style
| Efficiency Beta 20 | 30 micron |
| Efficiency Test Std | ISO 4548-12 |
| Media Type | Cellulose |
| Efficiency Beta 2 | 17 micron |
| O.D. | 4.25 in, 108 mm |
| Style | In-Line |
| Length | 4.72 in, 120 mm |
| Efficiency Beta 75 | 38 micron |
| Weight | 1.0 LB |
| EAN or UPC | 742330971239 |

