- 1.22 in Inside Diameter
- 2.13 in Outside Diameter
| Primary Application | VOLVO 14500233 |
| Media Type | Synthetic |
| O.D. | 2.13 in, 54 mm |
| Inner Diameter (in) | 1.22 |
| Length (mm) | 32 |
| Length | 1.26 in, 32 mm |
| Length (in) | 1.26 |
| Inner Diameter (mm) | 31 |
| I.D. | 1.22 in, 31 mm |
| Outer Diameter (in) | 2.13 |
| Outer Diameter (mm) | 54 |
| Weight | 1.05 LB |
| EAN or UPC | 742330977514 |

