- 0.87 in Inside Diameter
- 2.17 in Outside Diameter
| Media Type | Cellulose |
| I.D. | 0.87 in, 22 mm |
| Length | 1.22 in, 31 mm |
| O.D. | 2.17 in, 55 mm |
| Weight | 0.092 LB |
| EAN or UPC | 742330989487 |
| Media Type | Cellulose |
| I.D. | 0.87 in, 22 mm |
| Length | 1.22 in, 31 mm |
| O.D. | 2.17 in, 55 mm |
| Weight | 0.092 LB |
| EAN or UPC | 742330989487 |