- 4.25 in Outside Diameter
- M30 x 2 Thread Size
| Bypass Valve Setting LR (BAR) | 2.4 bar |
| Efficiency 99% | 21 micron |
| Gasket OD (mm) | 103 |
| Length (mm) | 237 |
| Gasket ID (in) | 3.65 |
| Gasket ID (mm) | 92.6 |
| Bypass Valve Setting HR (PSI) | 2.6 psi |
| Collapse Burst (mm) | 99 |
| Anti-Drainback Valve | Yes |
| Bypass Valve Setting HR (BAR) | 38 bar |
| Efficiency 50% | 9 micron |
| Efficiency Test Std | ISO 4548-12 |
| Length | 9.33 in, 237 mm |
| Outer Diameter (mm) | 108 |
| Gasket OD (in) | 4.06 |
| Collapse Burst (in) | 6.86 |
| Media Type | Cellulose |
| Outer Diameter (in) | 4.25 |
| Length (in) | 9.33 |
| Bypass Valve Setting LR (PSI) | 35 psi |
| Thread Size | M30 x 2 |
| Primary Application | LIEBHERR 10297295 |
| O.D. | 4.25 in, 108 mm |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Collapse Burst | 99.5 psi, 6.86 bar |
| Bypass Valve Setting HR | 37.71 psi, 2.6 bar |
| Bypass Valve | Yes |
| Gasket I.D. | 3.65 in, 92.6 mm |
| Gasket O.D. | 4.06 in, 103 mm |
| Weight | 2.9 LB |
| EAN or UPC | 7423309894010 |

