- 2.68 in Outside Diameter
- Cartridge Style
| Length | 5.91 in, 150 mm |
| Media Type | Cellulose |
| Style | Cartridge |
| Gasket I.D. | 0.67 in, 17 mm |
| Collapse Burst | 99.5 psi, 6.86 bar |
| O.D. | 2.68 in, 68 mm |
| Gasket O.D. | 0.79 in, 20 mm |
| Efficiency 95% | 30 micron |
| Efficiency 99% | 33 micron |
| Efficiency 50% | 15 micron |
| Weight | 2.64 LB |
| EAN or UPC | 742330989166 |

