- 2.99 in Outside Diameter
| Gasket O.D. | 2.8 in, 71 mm |
| Length | 2.68 in, 68 mm |
| Media Type | Cellulose |
| Gasket I.D. | 2.44 in, 62 mm |
| O.D. | 2.99 in, 76 mm |
| Thread Size | 3/8-18 NPT |
| Weight | 0.566 LB |
| EAN or UPC | 742330992449 |
| Gasket O.D. | 2.8 in, 71 mm |
| Length | 2.68 in, 68 mm |
| Media Type | Cellulose |
| Gasket I.D. | 2.44 in, 62 mm |
| O.D. | 2.99 in, 76 mm |
| Thread Size | 3/8-18 NPT |
| Weight | 0.566 LB |
| EAN or UPC | 742330992449 |