- 5.91 in Outside Diameter
| I.D. | 3.62 in, 92 mm |
| O.D. | 5.91 in, 150 mm |
| Length | 7.87 in, 200 mm |
| Efficiency Beta 20 | 11 micron |
| Efficiency Beta 75 | 20 micron |
| Weight | 3.13 LB |
| EAN or UPC | 742330236024 |
| I.D. | 3.62 in, 92 mm |
| O.D. | 5.91 in, 150 mm |
| Length | 7.87 in, 200 mm |
| Efficiency Beta 20 | 11 micron |
| Efficiency Beta 75 | 20 micron |
| Weight | 3.13 LB |
| EAN or UPC | 742330236024 |