- Primary Filter
applications
- CATERPILLAR 8N2555
| Length | 9.84 in, 250 mm |
| Outer Diameter (mm) | 498 |
| Inner Diameter (mm) | 485 |
| Outside Dia. | 19.61 in, 498 mm |
| Length (mm) | 250 |
| Length (in) | 9.84 |
| Inner Diameter (in) | 19.09 |
| Outer Diameter (in) | 19.61 |
| Style | Wrap |
| Type | Primary |
| O.D. | 19.61 in, 498 mm |
| I.D. | 19.09 in, 485 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330106365 |

