text.skipToContent text.skipToNavigation


P522450

Air Safety

Item #100179587
each

Product details

  • Air Safety
  • 5.56" Outside Diameter, 4.2" Inside Diameter, 10.57" Long

Specifications

Inner Diameter 4.2 in
Length 10.57 in
Outside Dia. 5.56 in
Primary Application Komatsu #6114-80-7101-S
Element Description Air Safety
Air Primary N/A
Weight 1.05 LB
EAN or UPC 742330033210

You May Also Like