- Safety Filter
applications
- KOMATSU 6001816740S
| Length (in) | 15.83 |
| Outside Dia. | 5.25 in, 133.3 mm |
| Length (mm) | 402.1 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 4.13 |
| Outer Diameter (in) | 5.25 |
| Element Description | Air Safety |
| Inner Diameter (mm) | 104.8 |
| Outer Diameter (mm) | 133.3 |
| Length | 15.83 in, 402.1 mm |
| I.D. | 4.13 in, 104.8 mm |
| O.D. | 5.25 in, 133.3 mm |
| Style | Round |
| Type | Safety |
| Media Type | Safety |
| Weight | 2.3 LB |
| EAN or UPC | 742330033234 |
-
Prop 65


