- Safety Filter
applications
- CATERPILLAR 8N2556
| Element Description | Air Primary |
| Outer Diameter (in) | 12.78 |
| Length | 9.81 in, 249.17 mm |
| Outside Dia. | 12.78 in, 324.61 mm |
| Length (in) | 9.81 |
| Inner Diameter (in) | 10.14 |
| Length (mm) | 249.17 |
| Inner Diameter (mm) | 257.56 |
| Outer Diameter (mm) | 324.61 |
| Efficiency Test Std | ISO 5011 |
| Type | Safety |
| I.D. | 10.14 in, 257.56 mm |
| Style | Round |
| Media Type | Safety |
| O.D. | 12.78 in, 324.61 mm |
| Weight | 7.2 LB |
| EAN or UPC | 742330033296 |

